O-Ring, 13 in Dia, Viton(R), PK50
- Mfr # GR-V75382/50
- Zoro # G622657573
product price:Â
$
634.99
/pk of 50, $12.70/ea
Free Shipping & Returns
Key Features
Dash Number
382
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Nominal
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75382/50
- Zoro #
- G622657573
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 382
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 13 in
- Outside Diameter - Nominal
- 13 3/8 in
- Outside Diameter - Actual
- 13.395 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 12.975 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 382, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.