O-Ring, 13 in Dia, Viton(R), PK50
- Mfr # GR-V75455/50
- Zoro # G922657204
product price:Â
$
854.99
/pk of 50, $17.10/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
12.975 in
Operating Temperature - Maximum
482 Degrees F
Product Type
O-Ring
Outside Diameter - Nominal
13 1/2 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75455/50
- Zoro #
- G922657204
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Round
- Dash Number
- 455
- Durometer
- 75A
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 12.975 in
- Outside Diameter - Nominal
- 13 1/2 in
- Cross-Section Width
- 1/4 in
- Outside Diameter - Actual
- 13.525 in
- Inside Diameter - Nominal
- 13 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 455, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.