O-Ring, 135 mm Dia, 3mm W, Buna-N, Black, PK5

  • Mfr # ZUSAH3X135
  • Zoro # G1640294
product price: 
$
8.15
/pk of 5, $1.63/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH3X135
Zoro #
G1640294
UPC #
193005209483
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
135 mm
Actual Inside Dia.
135 mm
Nominal Outside Dia.
141 mm
Actual Width
3 mm
Actual Outside Dia.
141 mm
Nominal Width
3 mm
Inside Diameter - Actual
135 mm
Outside Diameter - Nominal
141 mm
Inside Diameter - Nominal
135 mm
Cross-Section Width
3 mm
Width - Actual
3 mm
Outside Diameter - Actual
141 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Application
Standard
Temp. Range
-40° to 250° F
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Shell Material
Buna-N
Wire Color
Black

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 135 mm, Nominal Width 3 mm, Actual Inside Dia. 135 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 141 mm, Actual Outside Dia. 141 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant

Ratings & reviews