This item is Discontinued.
This item is Discontinued.
O-Ring, 1/4 in Dia, Silicone, Red, PK10 (Discontinued)
Mfr #
ZUSAS70MD108
Zoro #
G1677839
UPC # 193005260514
Country of Origin Multiple
Category Individual & Bulk O-Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAS70MD108
Zoro #
G1677839
UPC #
193005260514
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1/4"
Actual Inside Dia.
0.237"
Nominal Outside Dia.
7/16"
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
0.443"
Outside Diameter - Nominal
7/16 in
Width - Actual
0.103 in
Inside Diameter - Actual
0.237 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1/4 in
Outside Diameter - Actual
0.443 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.2 in, Actual Width 0.103 in, Dash Number 108, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.443 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.