O-Ring, 14 in Dia, Viton(R), PK100
- Mfr # GR-V75280/100
- Zoro # G222657980
product price:Â
$
674.99
/pk of 100, $6.75/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
14.262 in
Cross-Section Shape
Round
Cross-Section Width
1/8 in
Inside Diameter - Nominal
14 in
Outside Diameter - Nominal
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75280/100
- Zoro #
- G222657980
- UPC #
- -
- Country of Origin
- Multiple
- Cross-Section Shape
- Round
- Durometer
- 75A
- Material
- Viton(R)
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 280
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 14.262 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 14 in
- Outside Diameter - Nominal
- 14 1/4 in
- Inside Diameter - Actual
- 13.984 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 280, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.