Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/4 in Dia, Viton(R), PK10000
- Mfr # GR-V75108/10000
- Zoro # G822658448
product price:Â
$
748.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
0.237 in
Material
Viton(R)
Outside Diameter - Actual
0.443 in
Series
V75
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75108/10000
- Zoro #
- G822658448
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Viton(R)
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Durometer
- 75A
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 108
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 0.237 in
- Outside Diameter - Actual
- 0.443 in
- Outside Diameter - Nominal
- 7/16 in
- Inside Diameter - Nominal
- 1/4 in
- Cross-Section Width
- 3/32 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 108, Color Black, Durometer 75A, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.