Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/4 in Dia, Viton(R), PK20000
- Mfr # GR-V75010/20000
- Zoro # G822656185
product price:Â
$
775.99
/pk of 20000, $0.04/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Nominal
3/8 in
Outside Diameter - Actual
0.379 in
Inside Diameter - Actual
0.239 in
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75010/20000
- Zoro #
- G822656185
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Dash Number
- 010
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Series
- V75
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Durometer
- 75A
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 3/8 in
- Outside Diameter - Actual
- 0.379 in
- Inside Diameter - Actual
- 0.239 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 010, Color Black, Durometer 75A, Package Quantity 20000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.