Shop ZORO SELECT
See all product information
Create Account
O-Ring, 14 in Dia, Viton(R), PK50
- Mfr # GR-V75383/50
- Zoro # G422656561
product price:Â
$
740.99
/pk of 50, $14.82/ea
Free Shipping & Returns
Key Features
Durometer
75A
Series
V75
Inside Diameter - Actual
13.975 in
Cross-Section Shape
Round
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75383/50
- Zoro #
- G422656561
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Series
- V75
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Dash Number
- 383
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 13.975 in
- Outside Diameter - Actual
- 14.395 in
- Outside Diameter - Nominal
- 14 3/8 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 14 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 383, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.