O-Ring, 14 in Dia, Viton(R), PK50
- Mfr # GR-V75457/50
- Zoro # G522656607
product price:Â
$
896.99
/pk of 50, $17.94/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Operating Temperature - Minimum
-13 Degrees F
System of Measurement
Inch, Metric
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75457/50
- Zoro #
- G522656607
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Dash Number
- 457
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Series
- V75
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 14.525 in
- Inside Diameter - Actual
- 13.975 in
- Inside Diameter - Nominal
- 14 in
- Outside Diameter - Nominal
- 14 1/2 in
- Cross-Section Width
- 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 457, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.