O-Ring, 1/4 in Dia, Viton(R), PK5000
- Mfr # GR-V75202/5000
- Zoro # G222657331
product price:Â
$
616.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Cross-Section Width
1/8 in
System of Measurement
Inch, Metric
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75202/5000
- Zoro #
- G222657331
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Dash Number
- 202
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Product Type
- O-Ring
- Durometer
- 75A
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 1/8 in
- Inside Diameter - Actual
- 0.234 in
- Inside Diameter - Nominal
- 1/4 in
- Outside Diameter - Actual
- 0.512 in
- Outside Diameter - Nominal
- 1/2 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 202, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.