Shop ZORO SELECT
See all product information
Create Account
O-Ring, 15 in Dia, Viton(R), PK100
- Mfr # GR-V75281/100
- Zoro # G622656125
product price:Â
$
722.99
/pk of 100, $7.23/ea
Free Shipping & Returns
Key Features
Cross-Section Width
1/8 in
Series
V75
Material
Viton(R)
Dash Number
281
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75281/100
- Zoro #
- G622656125
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Material
- Viton(R)
- Dash Number
- 281
- Color
- Black
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Durometer
- 75A
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 15.262 in
- Inside Diameter - Actual
- 14.984 in
- Outside Diameter - Nominal
- 15 1/4 in
- Inside Diameter - Nominal
- 15 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 281, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.