Shop ZORO SELECT
See all product information
Create Account
O-Ring, 15 in Dia, Viton(R), PK30
- Mfr # GR-V75459/30
- Zoro # G222657799
product price:Â
$
676.99
/pk of 30, $22.57/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Width
1/4 in
System of Measurement
Inch, Metric
Inside Diameter - Nominal
15 in
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75459/30
- Zoro #
- G222657799
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 1/4 in
- Inside Diameter - Nominal
- 15 in
- Outside Diameter - Actual
- 15.525 in
- Outside Diameter - Nominal
- 15 1/2 in
- Inside Diameter - Actual
- 14.975 in
Details
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 75A
- Dash Number
- 459
- Cross-Section Shape
- Round
- Material
- Viton(R)
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 459, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.