Shop ZORO SELECT
See all product information
Create Account
O-Ring, 15 in Dia, Viton(R), PK50
- Mfr # GR-V75384/50
- Zoro # G222658390
product price:Â
$
770.99
/pk of 50, $15.42/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Color
Black
Series
V75
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75384/50
- Zoro #
- G222658390
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Dash Number
- 384
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 15 3/8 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 14.975 in
- Outside Diameter - Actual
- 15.395 in
- Inside Diameter - Nominal
- 15 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 384, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.