Shop ZORO SELECT
See all product information
Create Account
O-Ring, 16 in Dia, Viton(R), PK100
- Mfr # GR-V75282/100
- Zoro # G122656410
product price:Â
$
762.99
/pk of 100, $7.63/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
System of Measurement
Inch, Metric
Dash Number
282
Inside Diameter - Actual
15.955 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75282/100
- Zoro #
- G122656410
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 15.955 in
- Outside Diameter - Actual
- 16.233 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Nominal
- 16 1/4 in
- Inside Diameter - Nominal
- 16 in
Details
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Dash Number
- 282
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 282, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.