O-Ring, 16 in Dia, Viton(R), PK30
- Mfr # GR-V75461/30
- Zoro # G322657293
product price:Â
$
737.99
/pk of 30, $24.60/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
15.955 in
Dash Number
461
Cross-Section Shape
Round
System of Measurement
Inch, Metric
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75461/30
- Zoro #
- G322657293
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 15.955 in
- Inside Diameter - Nominal
- 16 in
- Outside Diameter - Actual
- 16.505 in
- Cross-Section Width
- 1/4 in
- Outside Diameter - Nominal
- 16 1/2 in
Details
- Dash Number
- 461
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Material
- Viton(R)
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 461, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.