Shop ZORO SELECT
See all product information
Create Account
O-Ring, 16 in Dia, Viton(R), PK50
- Mfr # GR-V75385/50
- Zoro # G822658431
product price:Â
$
783.99
/pk of 50, $15.68/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
16 3/8 in
System of Measurement
Inch, Metric
Durometer
75A
Cross-Section Width
3/16 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75385/50
- Zoro #
- G822658431
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 385
- Product Type
- O-Ring
- Color
- Black
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 16 3/8 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 16.375 in
- Inside Diameter - Actual
- 15.955 in
- Inside Diameter - Nominal
- 16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 385, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.