Shop ZORO SELECT
See all product information
Create Account
O-Ring, 17 in Dia, Viton(R), PK100
- Mfr # GR-V75283/100
- Zoro # G422658206
product price:Â
$
832.99
/pk of 100, $8.33/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Width
1/8 in
Outside Diameter - Nominal
17 1/4 in
Inside Diameter - Actual
16.955 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75283/100
- Zoro #
- G422658206
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 1/8 in
- Outside Diameter - Nominal
- 17 1/4 in
- Inside Diameter - Actual
- 16.955 in
- Inside Diameter - Nominal
- 17 in
- Outside Diameter - Actual
- 17.233 in
Details
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 283
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Series
- V75
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 283, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.