O-Ring, 18 in Dia, 1/8" W, Viton, Black

  • Mfr # GR-V90284
  • Zoro # G7676737
product price: 
$
21.39
/ea

Key Features

Dash Number
284
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-V90284
Zoro #
G7676737
UPC #
-
Country of Origin
Multiple
Dash Number
284
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
90A
Color
Black
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
FDA Approved
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Very Hard
Temp. Range
-15 Degrees to 400 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Operating Temperature - Minimum
-15 Degrees F
Material
Viton(R)
Standards
ASTM D2000, SAE J200
Application
Standard
Operating Temperature - Maximum
450 Degrees F
Shell Material
Viton(R)
Wire Color
Black

Dimensions

Nominal Inside Dia.
18 in
Actual Inside Dia.
17.995 in
Nominal Outside Dia.
18 1/4 in
Nominal Width
1/8 in
Actual Outside Dia.
18.233 in
Actual Width
0.139 in
Inside Diameter - Nominal
18 in
Outside Diameter - Nominal
18 1/4 in
Outside Diameter - Actual
18.233 in
Width - Actual
0.139 in
Inside Diameter - Actual
17.995 in
Cross-Section Width
1/8 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 18 in, Nominal Width 1/8 in, Actual Inside Dia. 17.995 in, Actual Width 0.139 in, Dash Number 284, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 18 1/4 in, Actual Outside Dia. 18.233 in, Temp. Range -15 Degrees to 400 Degrees F

Ratings & reviews