O-Ring, 1/8 in Dia, Silicone, Red, PK50

  • Mfr # GR-S70104/50
  • Zoro # G2992823
product price: 
$
1.39
/pk of 50, $0.03/ea

Key Features

Dash Number
104
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-S70104/50
Zoro #
G2992823
UPC #
-
Country of Origin
Multiple
Dash Number
104
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Compliant
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-65 Degrees to 400 Degrees F
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-76 Degrees F
Application
Food, Standard
Operating Temperature - Maximum
437 Degrees F
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Nominal Inside Dia.
1/8 in
Actual Inside Dia.
0.112 in
Nominal Outside Dia.
5/16 in
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
0.318 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.318 in
Inside Diameter - Nominal
1/8 in
Outside Diameter - Nominal
5/16 in
Inside Diameter - Actual
0.112 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.112 in, Actual Width 0.103 in, Dash Number 104, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.318 in

Ratings & reviews