Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/8 in Dia, Viton(R), PK20000
- Mfr # GR-V75104/20000
- Zoro # G222658048
product price:Â
$
1,145.99
/pk of 20000, $0.06/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Outside Diameter - Actual
0.318 in
Outside Diameter - Nominal
5/16 in
Cross-Section Shape
Round
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75104/20000
- Zoro #
- G222658048
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Color
- Black
- Series
- V75
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 104
- Material
- Viton(R)
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 0.318 in
- Outside Diameter - Nominal
- 5/16 in
- Inside Diameter - Nominal
- 1/8 in
- Inside Diameter - Actual
- 0.112 in
- Cross-Section Width
- 3/32 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 104, Color Black, Durometer 75A, Package Quantity 20000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.