Shop ZORO SELECT
See all product information
Create Account
O-Ring, 18 in Dia, Viton(R), PK30
- Mfr # GR-V75465/30
- Zoro # G822656390
product price:Â
$
855.99
/pk of 30, $28.53/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
System of Measurement
Inch, Metric
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Dash Number
465
Inside Diameter - Nominal
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75465/30
- Zoro #
- G822656390
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 18 in
- Outside Diameter - Actual
- 18.505 in
- Outside Diameter - Nominal
- 18 1/2 in
- Inside Diameter - Actual
- 17.955 in
- Cross-Section Width
- 1/4 in
Details
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 465
- Cross-Section Shape
- Round
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 465, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.