Shop ZORO SELECT
See all product information
Create Account
O-Ring, 18 in Dia, Viton(R), PK50
- Mfr # GR-V75387/50
- Zoro # G522656621
product price:Â
$
720.99
/pk of 50, $14.42/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Dash Number
387
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Durometer
75A
Inside Diameter - Actual
17.955 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75387/50
- Zoro #
- G522656621
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 17.955 in
- Inside Diameter - Nominal
- 18 in
- Outside Diameter - Nominal
- 18 3/8 in
- Outside Diameter - Actual
- 18.375 in
- Cross-Section Width
- 3/16 in
Details
- Material
- Viton(R)
- Dash Number
- 387
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Color
- Black
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 387, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.