Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/8 in Dia, Viton(R), PK50000
- Mfr # GR-V75006/50000
- Zoro # G222657058
product price:Â
$
1,630.99
/pk of 50000, $0.03/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Series
V75
Outside Diameter - Nominal
1/4 in
System of Measurement
Inch, Metric
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75006/50000
- Zoro #
- G222657058
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Dash Number
- 006
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 1/4 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 1/8 in
- Inside Diameter - Actual
- 0.114 in
- Outside Diameter - Actual
- 0.254 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 006, Color Black, Durometer 75A, Package Quantity 50000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.