Shop ZORO SELECT
See all product information
Create Account
O-Ring, 19 in Dia, Viton(R), PK30
- Mfr # GR-V75467/30
- Zoro # G622656231
product price:Â
$
920.99
/pk of 30, $30.70/ea
Free Shipping & Returns
Key Features
Durometer
75A
Operating Temperature - Minimum
-13 Degrees F
Material
Viton(R)
Dash Number
467
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75467/30
- Zoro #
- G622656231
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Dash Number
- 467
- Series
- V75
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Color
- Black
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/4 in
- Outside Diameter - Actual
- 19.505 in
- Inside Diameter - Nominal
- 19 in
- Outside Diameter - Nominal
- 19 1/2 in
- Inside Diameter - Actual
- 18.955 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 467, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.