O-Ring, 19 in Dia, Viton(R), PK50
- Mfr # GR-V75388/50
- Zoro # G322656777
product price:Â
$
735.99
/pk of 50, $14.72/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Nominal
19 3/8 in
Material
Viton(R)
Color
Black
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75388/50
- Zoro #
- G322656777
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Nominal
- 19 3/8 in
- Inside Diameter - Nominal
- 19 in
- Inside Diameter - Actual
- 18.955 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 19.375 in
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Durometer
- 75A
- Series
- V75
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 388
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 388, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.