O-Ring, 2-3/16 in Dia, EPDM, Black, PK10
- Mfr # GR-E70139/10
- Zoro # G2507578
product price:Â
$
2.35
/pk of 10, $0.24/ea
Key Features
Dash Number
139
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-E70139/10
- Zoro #
- G2507578
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 2 3/16 in
- Actual Inside Dia.
- 2.175 in
- Nominal Outside Dia.
- 2 3/8 in
- Nominal Width
- 3/32 in
- Actual Width
- 0.103 in
- Actual Outside Dia.
- 2.381 in
- Width - Actual
- 0.103 in
- Outside Diameter - Nominal
- 2 3/8 in
- Inside Diameter - Nominal
- 2 3/16 in
- Inside Diameter - Actual
- 2.175 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Actual
- 2.381 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.175 in, Actual Width 0.103 in, Dash Number 139, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.381 in, FDA Approved Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.