O-Ring, 2-3/4 in Dia, 1/8"W, Viton(R), Black

  • Mfr # ZUSAVSQ70232
  • Zoro # G1667768
product price: 
$
8.29
/ea

Key Features

Dash Number
232
System of Measurement
Inch
Cross Section Shape
Square
Material
Viton(R)
Cross-Section Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAVSQ70232
Zoro #
G1667768
UPC #
193005339173
Country of Origin
China
Item
O-Ring
Dash Number
232
System of Measurement
Inch
Cross Section Shape
Square
Material
Viton(R)
Cross-Section Shape
Square
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Temp. Range
-15 Degrees to 400 Degrees F
Application
Standard
FDA Approved
No
Metal Detectable
Metal Detectable
Durometer (Hardness) Rating
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F
Standards
3A Certified, ISO Certified
Operating Temperature - Maximum
400 Degrees F
Shell Material
Viton(R)
Wire Color
Black
Traction Material
Viton(R)

Dimensions

Nominal Inside Dia.
2-3/4"
Actual Inside Dia.
2.734"
Nominal Outside Dia.
3"
Actual Width
0.139 in
Actual Outside Dia.
3.012"
Nominal Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
2.734 in
Outside Diameter - Nominal
3 in
Outside Diameter - Actual
3.012 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
2 3/4 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.7 in, Actual Width 0.139 in, Dash Number 232, Color Black, Durometer 75A, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Ratings & reviews