Shop ZORO SELECT

O-Ring, 2-7/16 in Dia, EPDM, Black, PK10

  • Mfr # GR-E70143/10
  • Zoro # G2507535

product price: 
$
2.55
/pk of 10, $0.26/ea

Key Features

Dash Number
143
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-E70143/10
Zoro #
G2507535
UPC #
-
Country of Origin
Multiple
Dash Number
143
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, EPDM 70
FDA Approved
Not FDA Compliant
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Minimum
-67 Degrees F
Standards
ASTM D2000
Application
Standard
Operating Temperature - Maximum
257 Degrees F
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Nominal Inside Dia.
2 7/16 in
Actual Inside Dia.
2.425 in
Nominal Outside Dia.
2 5/8 in
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
2.631 in
Outside Diameter - Actual
2.631 in
Inside Diameter - Nominal
2 7/16 in
Cross-Section Width
3/32 in
Width - Actual
0.103 in
Outside Diameter - Nominal
2 5/8 in
Inside Diameter - Actual
2.425 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.425 in, Actual Width 0.103 in, Dash Number 143, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.631 in, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.