O-Ring, 2-7/16 in Dia, Viton(R), PK10
- Mfr # GR-V75143UL/10
- Zoro # G222656709
product price:Â
$
18.99
/pk of 10, $1.90/ea
Key Features
Resistance Properties
Fuel-Resistant
Cross-Section Width
3/32 in
Cross-Section Shape
Round
System of Measurement
Inch, Metric
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75143UL/10
- Zoro #
- G222656709
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Fuel-Resistant
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- UL Listed
- Series
- V75UL
- Durometer
- 75A
- Dash Number
- 143
- Item
- V75 UL Listed O-Ring
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 2.425 in
- Outside Diameter - Actual
- 2.631 in
- Outside Diameter - Nominal
- 2 5/8 in
- Inside Diameter - Nominal
- 2 7/16 in
Description
V75 UL Listed O-Ring, System of Measurement Inch, Metric, Dash Number 143, Color Black, Durometer 75A, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.