O-Ring, 2-9/16 in Dia, EPDM, Black, PK10

  • Mfr # GR-E70145/10
  • Zoro # G2507517
product price: 
$
2.89
/pk of 10, $0.29/ea

Key Features

Dash Number
145
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-E70145/10
Zoro #
G2507517
UPC #
-
Country of Origin
Multiple
Dash Number
145
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
FDA Approved
Not FDA Compliant
Meets/Exceeds
ASTM D2000, EPDM 70
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
257 Degrees F
Application
Standard
Standards
ASTM D2000
Operating Temperature - Minimum
-67 Degrees F
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Nominal Inside Dia.
2 9/16 in
Actual Inside Dia.
2.55 in
Nominal Outside Dia.
2 3/4 in
Actual Width
0.103 in
Actual Outside Dia.
2.756 in
Nominal Width
3/32 in
Outside Diameter - Nominal
2 3/4 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
2.756 in
Width - Actual
0.103 in
Inside Diameter - Actual
2.55 in
Inside Diameter - Nominal
2 9/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.55 in, Actual Width 0.103 in, Dash Number 145, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.756 in, FDA Approved Not FDA Compliant

Ratings & reviews