O-Ring, 2 in Dia, Viton(R), PK1000
- Mfr # GR-V75136/1000
- Zoro # G522656102
product price:Â
$
575.99
/pk of 1000, $0.58/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Actual
2.193 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Material
Viton(R)
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75136/1000
- Zoro #
- G522656102
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Series
- V75
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cross-Section Shape
- Round
- Dash Number
- 136
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 2.193 in
- Inside Diameter - Actual
- 1.987 in
- Outside Diameter - Nominal
- 2 3/16 in
- Inside Diameter - Nominal
- 2 in
- Cross-Section Width
- 3/32 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 136, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.