Shop ZORO SELECT
See all product information
Create Account
O-Ring, 2 in Dia, Viton(R), PK250
- Mfr # GR-V75329/250
- Zoro # G822657731
product price:Â
$
472.99
/pk of 250, $1.89/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
1.975 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Dash Number
329
Cross-Section Width
3/16 in
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75329/250
- Zoro #
- G822657731
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 329
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Actual
- 1.975 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 2 in
- Outside Diameter - Actual
- 2.395 in
- Outside Diameter - Nominal
- 2 3/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 329, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.