Shop ZORO SELECT
See all product information
Create Account
O-Ring, 2 in Dia, Viton(R), PK2500
- Mfr # GR-V75033/2500
- Zoro # G322656791
product price:Â
$
759.99
/pk of 2500, $0.30/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Outside Diameter - Actual
2.129 in
Operating Temperature - Minimum
-13 Degrees F
Dash Number
033
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75033/2500
- Zoro #
- G322656791
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 033
- Material
- Viton(R)
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Series
- V75
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 2.129 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Actual
- 1.989 in
- Inside Diameter - Nominal
- 2 in
- Outside Diameter - Nominal
- 2 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 033, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.