Shop ZORO SELECT
See all product information
Create Account
O-Ring, 20 in Dia, Viton(R), PK30
- Mfr # GR-V75469/30
- Zoro # G822656253
product price:Â
$
999.99
/pk of 30, $33.33/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
20.505 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Series
V75
Cross-Section Shape
Round
Outside Diameter - Nominal
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75469/30
- Zoro #
- G822656253
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Actual
- 20.505 in
- Outside Diameter - Nominal
- 20 1/2 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 19.955 in
- Inside Diameter - Nominal
- 20 in
Details
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Dash Number
- 469
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 469, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.