O-Ring, 20 in Dia, Viton(R), PK50
- Mfr # GR-V75389/50
- Zoro # G322656296
product price:Â
$
848.99
/pk of 50, $16.98/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Nominal
20 3/8 in
Material
Viton(R)
Cross-Section Shape
Round
Inside Diameter - Nominal
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75389/50
- Zoro #
- G322656296
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Color
- Black
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Dash Number
- 389
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 20 3/8 in
- Inside Diameter - Nominal
- 20 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 19.955 in
- Outside Diameter - Actual
- 20.375 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 389, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.