O-Ring, 21 in Dia, Viton(R), PK30
- Mfr # GR-V75470/30
- Zoro # G922657976
product price:Â
$
943.99
/pk of 30, $31.47/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
21 1/2 in
System of Measurement
Inch, Metric
Color
Black
Cross-Section Width
1/4 in
Inside Diameter - Nominal
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75470/30
- Zoro #
- G922657976
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Material
- Viton(R)
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 470
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Series
- V75
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 21 1/2 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Nominal
- 21 in
- Inside Diameter - Actual
- 20.955 in
- Outside Diameter - Actual
- 21.505 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 470, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.