Shop ZORO SELECT
See all product information
Create Account
O-Ring, 21 in Dia, Viton(R), PK50
- Mfr # GR-V75390/50
- Zoro # G722656179
product price:Â
$
942.99
/pk of 50, $18.86/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Dash Number
390
Outside Diameter - Actual
21.375 in
Material
Viton(R)
Inside Diameter - Actual
20.955 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75390/50
- Zoro #
- G722656179
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 390
- Material
- Viton(R)
- Color
- Black
- Durometer
- 75A
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 21.375 in
- Inside Diameter - Actual
- 20.955 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 21 in
- Outside Diameter - Nominal
- 21 3/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 390, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.