Shop ZORO SELECT
See all product information
Create Account
O-Ring, 22 in Dia, Viton(R), PK50
- Mfr # GR-V75391/50
- Zoro # G322657644
product price:Â
$
1,059.99
/pk of 50, $21.20/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
22 3/8 in
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Actual
21.955 in
Inside Diameter - Nominal
22 in
Outside Diameter - Actual
22.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75391/50
- Zoro #
- G322657644
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Product Type
- O-Ring
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Dash Number
- 391
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 22 3/8 in
- Inside Diameter - Actual
- 21.955 in
- Inside Diameter - Nominal
- 22 in
- Outside Diameter - Actual
- 22.375 in
- Cross-Section Width
- 3/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 391, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.