Shop ZORO SELECT
See all product information
Create Account
O-Ring, 23 in Dia, Viton(R), PK20
- Mfr # GR-V75472/20
- Zoro # G122658087
product price:Â
$
719.99
/pk of 20, $36.00/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Inside Diameter - Actual
22.94 in
Outside Diameter - Actual
23.49 in
Durometer
75A
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75472/20
- Zoro #
- G122658087
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 22.94 in
- Outside Diameter - Actual
- 23.49 in
- Cross-Section Width
- 1/4 in
- Outside Diameter - Nominal
- 23 1/2 in
- Inside Diameter - Nominal
- 23 in
Details
- Product Type
- O-Ring
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Dash Number
- 472
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Color
- Black
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 472, Color Black, Durometer 75A, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.