Shop ZORO SELECT
See all product information
Create Account
O-Ring, 23 in Dia, Viton(R), PK50
- Mfr # GR-V75392/50
- Zoro # G222657997
product price:Â
$
1,183.99
/pk of 50, $23.68/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Inside Diameter - Actual
22.94 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Operating Temperature - Minimum
-13 Degrees F
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75392/50
- Zoro #
- G222657997
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 22.94 in
- Outside Diameter - Nominal
- 23 3/8 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 23.36 in
- Inside Diameter - Nominal
- 23 in
Details
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 75A
- Cross-Section Shape
- Round
- Series
- V75
- Dash Number
- 392
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 392, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.