O-Ring, 24 in Dia, Viton(R), PK20
- Mfr # GR-V75473/20
- Zoro # G722657336
product price:Â
$
765.99
/pk of 20, $38.30/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
24.49 in
Inside Diameter - Actual
23.94 in
Cross-Section Shape
Round
Series
V75
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75473/20
- Zoro #
- G722657336
- UPC #
- -
- Country of Origin
- Multiple
- Cross-Section Shape
- Round
- Series
- V75
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Dash Number
- 473
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Durometer
- 75A
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 24.49 in
- Inside Diameter - Actual
- 23.94 in
- Outside Diameter - Nominal
- 24 1/2 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Nominal
- 24 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 473, Color Black, Durometer 75A, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.