Shop ZORO SELECT
See all product information
Create Account
O-Ring, 25 in Dia, Viton(R), PK20
- Mfr # GR-V75474/20
- Zoro # G122657318
product price:Â
$
811.99
/pk of 20, $40.60/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Cross-Section Shape
Round
System of Measurement
Inch, Metric
Cross-Section Width
1/4 in
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75474/20
- Zoro #
- G122657318
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Durometer
- 75A
- Dash Number
- 474
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 1/4 in
- Outside Diameter - Nominal
- 25 1/2 in
- Inside Diameter - Nominal
- 25 in
- Inside Diameter - Actual
- 24.94 in
- Outside Diameter - Actual
- 25.49 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 474, Color Black, Durometer 75A, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.