O-Ring, 25.7 mm Dia, 3.5mm W, Viton, Black

  • Mfr # ZUSAV3.5X25.7
  • Zoro # G1658153
product price: 
$
6.15
/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV3.5X25.7
Zoro #
G1658153
UPC #
193005279752
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
25.7 mm
Actual Inside Dia.
25.7 mm
Nominal Outside Dia.
32.7 mm
Actual Outside Dia.
32.7 mm
Actual Width
3.5 mm
Nominal Width
3.5 mm
Cross-Section Width
3.5 mm
Outside Diameter - Nominal
32.7 mm
Inside Diameter - Actual
25.7 mm
Width - Actual
3.5 mm
Inside Diameter - Nominal
25.7 mm
Outside Diameter - Actual
32.7 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
FDA Approved
No
Application
Standard
Metal Detectable
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Shell Material
Viton(R)
Wire Color
Black

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 25.7 mm, Nominal Width 3.5 mm, Actual Inside Dia. 25.7 mm, Actual Width 3.5 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 32.7 mm, Actual Outside Dia. 32.7 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews