O-Ring, 26 in Dia, Viton(R), PK20
- Mfr # GR-V75475/20
- Zoro # G622656132
product price:Â
$
856.99
/pk of 20, $42.85/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Series
V75
Inside Diameter - Nominal
26 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Inside Diameter - Actual
25.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75475/20
- Zoro #
- G622656132
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Viton(R)
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Dash Number
- 475
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 26 in
- Inside Diameter - Actual
- 25.94 in
- Outside Diameter - Nominal
- 26 1/2 in
- Cross-Section Width
- 1/4 in
- Outside Diameter - Actual
- 26.49 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 475, Color Black, Durometer 75A, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.