Shop ZORO SELECT
See all product information
Create Account
O-Ring, 26 in Dia, Viton(R), PK50
- Mfr # GR-V75395/50
- Zoro # G622658273
product price:Â
$
1,537.99
/pk of 50, $30.76/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
26.36 in
System of Measurement
Inch, Metric
Cross-Section Shape
Round
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Inside Diameter - Nominal
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75395/50
- Zoro #
- G622658273
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 395
- Color
- Black
- Durometer
- 75A
- Product Type
- O-Ring
- Series
- V75
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 26.36 in
- Inside Diameter - Nominal
- 26 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Nominal
- 26 3/8 in
- Inside Diameter - Actual
- 25.94 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 395, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.