Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3 in Dia, Nitrile, PK1000
- Mfr # GR-N90151/1000
- Zoro # G522657772
product price:Â
$
317.99
/pk of 1000, $0.32/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M7BG910 A14 B14 EA14 EF11 EF21 EO14 EO34
System of Measurement
Inch, Metric
Cross-Section Width
3/32 in
Outside Diameter - Nominal
3 3/16 in
Inside Diameter - Nominal
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90151/1000
- Zoro #
- G522657772
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M7BG910 A14 B14 EA14 EF11 EF21 EO14 EO34
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- N90
- Cross-Section Shape
- Round
- Material
- Nitrile
- Color
- Black
- Item
- N90 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 250 Degrees F
- Dash Number
- 151
- Product Type
- O-Ring
- Durometer
- 90A
- Resistance Properties
- Fuel-Resistant, Oil-Resistant, Water-Resistant
- Shell Material
- Nitrile
- Wire Color
- Black
- Traction Material
- Nitrile
Dimensions
- Cross-Section Width
- 3/32 in
- Outside Diameter - Nominal
- 3 3/16 in
- Inside Diameter - Nominal
- 3 in
- Inside Diameter - Actual
- 2.987 in
- Outside Diameter - Actual
- 3.193 in
Description
N90 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 151, Color Black, Durometer 90A, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.