Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3 in Dia, Viton(R), PK1000
- Mfr # GR-V75151/1000
- Zoro # G122657936
product price:Â
$
863.99
/pk of 1000, $0.86/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Inside Diameter - Nominal
3 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Shape
Round
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75151/1000
- Zoro #
- G122657936
- UPC #
- -
- Country of Origin
- Multiple
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Material
- Viton(R)
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Series
- V75
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Dash Number
- 151
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 3 in
- Outside Diameter - Nominal
- 3 3/16 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Actual
- 3.193 in
- Inside Diameter - Actual
- 2.987 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 151, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.