Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3 in Dia, Viton(R), PK2000
- Mfr # GR-V75041/2000
- Zoro # G722657442
product price:Â
$
1,180.99
/pk of 2000, $0.59/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Outside Diameter - Nominal
3 1/8 in
Dash Number
041
Product Type
O-Ring
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75041/2000
- Zoro #
- G722657442
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 041
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Material
- Viton(R)
- Series
- V75
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 3 1/8 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 3 in
- Inside Diameter - Actual
- 2.989 in
- Outside Diameter - Actual
- 3.129 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 041, Color Black, Durometer 75A, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.