Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3 in Dia, Viton(R), PK250
- Mfr # GR-V75337/250
- Zoro # G322656357
product price:Â
$
610.99
/pk of 250, $2.44/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Cross-Section Width
3/16 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Series
V75
Inside Diameter - Nominal
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75337/250
- Zoro #
- G322656357
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 3 in
- Inside Diameter - Actual
- 2.975 in
- Outside Diameter - Nominal
- 3 3/8 in
- Outside Diameter - Actual
- 3.395 in
Details
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Color
- Black
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 337
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 337, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.