O-Ring, 3 in Dia, Viton(R), PK500
- Mfr # GR-V75234/500
- Zoro # G122657325
product price:Â
$
660.99
/pk of 500, $1.32/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Material
Viton(R)
Dash Number
234
Outside Diameter - Actual
3.262 in
Inside Diameter - Nominal
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75234/500
- Zoro #
- G122657325
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Dash Number
- 234
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 3.262 in
- Inside Diameter - Nominal
- 3 in
- Inside Diameter - Actual
- 2.984 in
- Outside Diameter - Nominal
- 3 1/4 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 234, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.